Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ SchoolGuard™ Hi-Visibility Teacher and Staff School Emergency Kit
SDPSCI_ED

Catalog No. S29695 Shop All Life Secure Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29695 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29695 Supplier LifeSecure™ Supplier No. 37210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-visibility mini-backpack/sling bag emergency response kit designed to help a teacher or staff member respond quickly in any emergency or disaster.

  • Emergency supplies provide identification, communication, breathing protection, light, and personal and group safety
  • Optional adjustable sling and shoulder strap use and dual grab handles provide multiple carry options for comfortable function
  • Compact storage on shelves or in drawers or cabinets

Specifications

Product Type Classroom Emergency
Length (Metric) 20.32 cm
For Use With (Application) Emergency Response
Color Blue, Orange
Quantity 1 Ea.
Sufficient For 1 Classroom Teacher
Dimensions (L x W x H) 8 x 5 x 10.5 in.
Width (Metric) 12.7 cm
Height (Metric) 26.67 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.