Learn More
LifeSecure™ SchoolGuard™ Hi-Visibility Teacher and Staff School Emergency Kit

Shop All Life Secure Products


Description
Includes:
- MobileAid™ BleedStop Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
- Other school emergency supplies:
- Identification
- Communication
- Breathing protection
- Light
Compact storage on shelves or in drawers or cabinets.
Specifications
Specifications
| Product Type | BleedStop Compact 100 Bleeding Control Kit |
| Color | High-Vis Blue/Orange |
| Includes | SWAT-T tourniquet |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | Backpack: 10.5 x 8 x 5 in. Kit: 7 x 5.5 x 1.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.