Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Sci-Q 300 Series Peristaltic Pumps
SDP

Catalog No. 14284118 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Flow Rate:
0.1 to 2000 mL/min.
0.45 to 2000 mL/min.
Motor Speed:
15 to 400 rpm
3 to 400 rpm
Model:
323Dz/D
323E/D
323S/D
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed Model
14-284-118 0.1 to 2000 mL/min. 3 to 400 rpm 323S/D
14-284-120 0.45 to 2000 mL/min. 15 to 400 rpm 323E/D
14-283-6 0.1 to 2000 mL/min. 3 to 400 rpm 323Dz/D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-284-118 Supplier Watson-Marlow Supplier No. 030.3134.3DA
Add to Cart
Add to Cart
Request a Quote

Requires

Tubing (sold separately; search for Watson-Marlow Pump Tubing)

For metering or transfer of fluids at flowrates up to 2000mL/min.

Available in 3 models to meet any laboratory pumping application.

 

  • State-of-the-art brushless DC motor technology for precise speed regulation and quiet operation
  • Ergonomic controls and large LCD display for pump speed in rpm, direction of rotation, and run status

 

323S/D Standard Pump (14-284-118)

  • General-duty pump for precise metering or transfer duties
  • Flow range: 0.1-2000mL/min.
  • Speed range: 3 to 400rpm (adjustable in 1rpm increments)
323E/D Economy Laboratory Pump (14-284-120)
  • For general metering or transferring
  • Flow range: 0.45-2000mL/min.
  • Speed range: 15 to 400rpm (adjustable in 5rpm increments)
323Dz/D Dosing/Dispensing Pump (14-283-6)
  • Programmable dosing/dispensing pump
  • Repeated dosing of volumes from 1mL to 1L
  • Dose accuracy of ±1.0%
  • Simple calibration; anti-drip, anti-splash functions
  • Speed range: 3 to 400rpm

 

Order Info

For extending pump up to 6 channels use 14-283-106 (313X flip top). Dimensions: 9L x 9W x 5 in.H (23 x 23 x 13cm); for 110-120/220-240V 50/60Hz, single phase

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, IEC335-1, EN60529
Display Type LCD
Enclosure Rating IP31
Flow Rate 0.1 to 2000 mL/min.
Motor Speed 3 to 400 rpm
Model 323S/D
Motor Type Brushless DC
Noise Level <70 dB (A)
Storage Requirements (English) 40°F to 158°F
Storage Requirements (Metric) -40°C to +70°C
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Length (English) 9 in.
Overall Length (Metric) 23 cm
Overall Width (English) 9.05 in.
Overall Height (English) 5 in.
Overall Height (Metric) 13 cm
Shipping Weight (English) 9.9 lb.
Shipping Weight (Metric) 4.5 kg
Electrical Requirements 110/120 and 220/240 V 50/60 Hz
Voltage 110/120 and 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.