Learn More
Science First™ Mini Bulb Holder



Description
- Dia.: 35mm
- 25mm tall
- With holes for screws
- Pack of 10
Specifications
Specifications
| Diameter (English) | 1.3 in. |
| Diameter (Metric) | 35 mm |
| Height (English) | 0.9 in. |
| Height (Metric) | 25 mm |
| Packaging Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.