Learn More
Description
- Sealer cap snaps on easily
- Hold a tight seal even after repeated use
- Capacity: 250 mL
- Tip opening: 0.030 in. (0.76 mm)
- Made of low-density polyethylene
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Translucent, Red |
| Material | LDPE |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Dropper Capacity | 8 oz. |
| Drop Size | 0.002 oz. |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
