Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ HDPE Dispensing Jug, EMD
SCI_ED

Catalog No. s31765 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
:
Capacity: 5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S31765 Capacity: 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31765 Supplier Bel-Art™ Supplier No. H118500000/EMD
This item is not returnable. View return policy

Used to store and dispense common solutions, including janitorial cleaners, deionized and distilled water, or other aqueous liquids.

  • Stores and dispenses common solutions, including janitorial cleaners, deionized and distilled water or other aqueous liquids.
  • Gasketed and threaded LDPE spigot extends 125 mm from jug.
  • 35 mm long stem for dispensing.
  • Top opening: 70 mm I.D. for fast refilling.
  • Built-in 44 mm high handle provides for easy transport.
  • Made from strong and lightweight HDPE.
  • Dimensions: 25 cm (9.88 in.) sq. x 38 cm (15 in.) high, shipping weight 1.7 kg (3.7 lb.).
  • Capacity 18.9L (5 gal.).

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material LDPE
Color White
For Use With (Application) To store and dispense common solutions, including janitorial cleaners, deionized and distilled water, or other aqueous liquids
Height (English) 15 in.
Height (Metric) 381 mm
Includes Sturdy handle, fill opening, threaded LDPE spigot, molded gradations
Material HDPE
Mouth Style Wide
Product Type Dispensing Jug
Shape Square
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.