Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Economy Support Stand
GSA_VASCI_ED

Catalog No. S90144 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S90144 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90144 Supplier Bel-Art™ Supplier No. F183020000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wider platform is rustproof.

Sturdy and stable support stand features polycarbonate plastic base with stainless-steel support rod secured to the base with two hex nuts.

  • Offset rod mounts to the 20.8cm (8.18 in.) diameter base, leaving area for larger vessels
  • Stainless steel support rod H x Dia.: 46cm x 7.9mm (18 x0.31 in.)
  • Useful temperature range +135°C (275°F) to -135°C (-211°F)
  • Autoclave at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Polycarbonate, Stainless Steel
Height (Metric) 46 cm
Length (English) Rod 18 in.
Length (Metric) Rod 46 cm
Diameter (English) Rod 0.31 in.
Diameter (Metric) Rod 0.9 cm
Product Type Economy Support Stand
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.