Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Safety Waste Jug
SCI_ED

Catalog No. s31766 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
22,000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31766 22,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31766 Supplier Bel-Art™ Supplier No. H119190000/EMD
Only null left
Add to Cart
Add to Cart

Screw-on funnel with snap-on cap allows easy waste disposal and prevents vapors from escaping.

  • High-density polyethylene jug is translucent for observing content level
  • Perfect for safe handling and temporary storage of spent solvents or other liquid wastes
  • Includes a screw-top to seal container for safe transit.
  • Funnel top diameter: 12 cm (4.75 in.)
  • Capacity: 20L (5 gal.); graduated in US gallons

Specifications

Capacity 703.99 oz., 22000 mL
Capacity (Metric) 22,000 mL
Capacity (English) 5 gal.
Color Translucent
Includes Flared and angled funnel top, 33.4mm neck opening
Material HDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Wide, Threaded
Shape Cylindrical
Height (Metric) 381 mm
Product Type Square Jug
Width (English) 302 mm
Height (English) 15 in.
Closure Material Polyethylene
Closure Size 43 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.