Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Single Scale Graduated Cylinders
SCI_ED

Catalog No. S14328 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
10 mL
2000 mL
Graduations:
0.1 mL
20 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S14328 10 mL 0.1 mL
S14327 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S14328 Supplier Bel-Art™ Supplier No. F284520000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

With raised numerals for quick, accurate reading.

  • Flared top rims and large spouts facilitate pouring
  • Octagonal shaped bases prevent tipping and rolling
  • Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
  • Autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Diameter (English) 0.6 in.
Graduations 0.1 mL
Autoclavable Autoclavable
Shape Round
Base Type Octagonal
Height (English) 5.7 in.
Height (Metric) 144.8 mm
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.