Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Device India Ink Capsule Control
SDP

Catalog No. 23769531 Shop All Scientific Device Laboratory Inc. Products
Change view
Click to view available options
Product Type:
Negative Capsule Control
Positive Capsule Control
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23-769-531 Negative Capsule Control
23-769-509 Positive Capsule Control
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-769-531 Supplier Scientific Device Supplier No. 7561

missing translation for 'validMainframeMsg'

Standardized permanent, preserved fixed control for use with India Ink

  • Suspension of Cryptococcus sps. which is grown to show capsule production
  • Contains: 1mL vial of many organisms
  • India Ink Negative Control contains: 1mL vial of Candida albicans suspension

Specifications

Quantity 1mL
Includes 1mL vial of many organisms
Format Vial
Color Black
Boiling Point 100°C
Product Type Negative Capsule Control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.