Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Device Laboratory Agglutination Plates
SDP

Catalog No. 23769453 Shop All Scientific Device Laboratory Inc. Products
Change view
Click to view available options
Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
23-769-453 Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-769-453 Supplier Scientific Device Supplier No. 0743023B

Specifications

Material Glass
Thickness (Metric) 3.3 mm
Color Black
For Use With (Application) Fibrile agglutination and other types of immuniological reactions
Length (English) 6.25 in.
Width (English) 6.25 in.
Dimensions (L x W) 6.25 x 6.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.