Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Device MycoPerm Mycology Stain
SDP

Catalog No. 23769320 Shop All Scientific Device Laboratory Inc. Products
Change view
Click to view available options
Quantity:
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-769-320 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-769-320 Supplier Scientific Device Supplier No. 753

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Permanent staining medium

  • Contains polyvinyl alcohol, phenol, lactic acid, coloring agent and deionized water
  • Also contains plasticizers for durable long-life preparation
  • 12mL (.40 oz.) bottle

Specifications

Quantity 12 mL
Includes Plasticizers for long-life preps
Format Bottle
For Use With (Application) Permanent mycology mounting and staining
Color Blue
Boiling Point 83°C
Product Type Mycology Stain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.