Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Device TB Splashproof Container Set
SDP

Catalog No. 23769500 Shop All Scientific Device Laboratory Inc. Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
23-769-500 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-769-500 Supplier Scientific Device Supplier No. 252

missing translation for 'validMainframeMsg'

Offers safe discarding of contaminated liquid waste

  • Complies with CDC's recommendations for safety
  • Polypropylene containers with autoclavable and reusable funnel assembly
  • Includes two containers with one tip-proof acrylic rack

Specifications

Diameter (Metric) Outer 10 cm
Diameter (English) Outer 4 in.
Height (Metric) 26.6 cm
Includes Two containers and one tip-proof acrylic rack, autoclavable and reusable funnel assembly
For Use With (Application) To safely discard contaminated liquid waste
Height (English) 11.5 in.
Material Polypropylene
Product Type TB Splashproof Container Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.