Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Under-The-Counter Lined Corrosives Cabinets

Catalog No. 17988459 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Fully lined undercounter storage cabinet
Partially lined undercounter corrosive cabinet
Dimensions (D x W x H):
19.1 x 45 x 30 in.
22 x 47 x 35.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (D x W x H)
17-988-459 Fully lined undercounter storage cabinet 22 x 47 x 35.5 in.
17-988-456 Partially lined undercounter corrosive cabinet 19.1 x 45 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-988-459 Supplier SciMatCo™ Supplier No. SC1648
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

47 in. wide Under-The-Counter cabinets fit under laboratory casework or as stand alone units

47 in. wide Under-The-Counter cabinets fit under laboratory casework or as stand alone units

  • Constructed of 1 in. multi-ply exterior-grade plywood
  • UTC cabinets fit under laboratory casework or as stand alone units
  • Bright blue finish for immediate identification
  • Unique all wooden door hinge
  • Cabinet floor constructed as a 2 in. liquid tight trough
  • Corrosive cabinet with a plastic hasp and padlock
  • Interior floor and shelf are lined with polypropylene plastic
  • Built in toe-kick: 1.75 deep x 2.5 in. high
  • Cabinets designed to support standard laboratory fume hoods (not supplied with work surface)
  • 10 in. Corrosive label for easy identification

Specifications

Dimensions (D x W x H) 22 x 47 x 35.5 in.
Width (English) 47 in.
Load Bearing Capacity 48 x 2.5 L
Width (English) Exterior 47 in.
Width (Metric) Exterior 119.4 cm
Depth (Metric) Exterior 55.8 cm
Height (Metric) Exterior 90.2 cm
Product Type Fully lined undercounter storage cabinet
Height (English) Exterior 35.5 in.
Depth (English) Exterior 22 in.
No. of Doors 2
No. of Shelves 1
Description Liner: Polypropylene Plastic
Includes Plastic hasp and padlock, fully lined Polypropylene Plastic interior floor and shelf liner
Material Wood (Plywood)
Color Bright Blue
Certifications/Compliance OSHA
Door Style Manual-close
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.