Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Self-Closing Flammable Bench Cabinets

Catalog No. 19139851 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
30 gal.
6 x 1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
19-139-851 30 gal.
19-139-849 6 x 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-139-851 Supplier SciMatCo™ Supplier No. SC7023
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Internal metal lock with two keys

Sized for convenient storage of flammables on laboratory bench, the SciMat™ Self-Closing Flammable Bench Cabinets provides extra, safe space for any lab.

  • Constructed of 1 in. multi-ply exterior-grade plywood
  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Cabinet supplied with internal metal lock with two keys
  • Continuous piano-type hinges on door
  • 1 adjustable shelf
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • UL listed
  • Capacity: 30 gal.
  • Exterior dimensions: 23.8W x 36.6H x 23.8 in.D
  • Yellow

Specifications

Product Type Floor Model Flammables Storage Cabinet
Door Style Self-close
Load Bearing Capacity 30 gal.
Width (Metric) Exterior 60.64 cm
Height (Metric) Exterior 92.9 cm
Depth (Metric) Exterior 60.64 cm
No. of Shelves 1
For Use With (Application) Flammables storage
Includes Internal metal lock with two keys, piano type door hinge, 2 in. liquid tight trough, 10 x 10 in. flammable-keep fire away and pesticides label
Width (English) Exterior 23.8 in.
Depth (English) Exterior 23.8 in.
Height (English) Exterior 36.6 in.
Certifications/Compliance NFPA, OSHA, UFC, UL
Material Wood (Plywood)
Color Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.