Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ 54-Gallon Flammables Storage Cabinet

Catalog No. 17988473 Shop All SciMatCo Products
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
54 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
17-988-473 54 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-473 Supplier SciMatCo™ Supplier No. SC7131

missing translation for 'validMainframeMsg'

Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquid

  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Constructed of 1 in. multi-ply exterior-grade plywood
  • Cabinet supplied with internal metal lock with 2 keys
  • Continuous piano-type hinges on door
  • 2 adjustable shelves
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • UL listed
  • Capacity: 54 gallons
  • Exterior dimension: 43W x 44.6H x 18 in. D
  • Yellow

Specifications

No. of Shelves 2
Height (Metric) Exterior 113.2 cm
Width (Metric) Exterior 109.2 cm
Depth (Metric) Exterior 45.7 cm
No. of Doors 2
Load Bearing Capacity 54 gal.
Product Type 54- gallon flammables storage cabinet
Includes Internal metal lock with two keys; Two adjustable shelves
Certifications/Compliance OSHA and NFPA #30, UL
Color Yellow
Material Wood (Plywood)
Surface Coating Chemical-resistant paint
Width (English) Exterior 43 in.
Depth (English) Exterior 18 in.
For Use With (Application) Flammables storage
Door Style Manual-close
Height (English) Exterior 44.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.