Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Flammables Storage Floor Cabinet

Catalog No. 17988472 Shop All SciMatCo Products
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
17-988-472 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-472 Supplier SciMatCo™ Supplier No. SC7021

missing translation for 'validMainframeMsg'

Includes

Lock and two keys

With the SciMat™ Flammables Storage Floor Cabinet, you can protect contents as well as your metal cabinets.

  • Constructed of 1 in. multi-ply exterior-grade plywood
  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Cabinet supplied with internal metal lock with two keys
  • Continuous piano-type hinges on door
  • 1 adjustable shelf
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • UL listed
  • Capacity: 30 gal.
  • Exterior dimensions: 23.8W x 36.6H x 23.8 in.D
  • Yellow

Order Info

Four and 18-gallon cabinets have one door and one adjustable shelf; 45-gallon cabinet has two doors and two adjustable shelves.

Compliance

Meet all applicable OSHA 1910 and NFPA 30 standards. Self-closing door models meet UFC standards.

Specifications

Width (Metric) Exterior 42.54 cm
Depth (Metric) Exterior 58.42 cm
Height (Metric) Exterior 92.9 cm
Load Bearing Capacity 30 gal.
Product Type Floor Model Flammables Storage Cabinet
No. of Shelves 1
Height (English) Exterior 36.6 in.
Width (English) Exterior 23.8 in.
Certifications/Compliance NFPA, OSHA, UL
Material Wood (Plywood)
Door Style Manual-close
Depth (English) Exterior 23.8 in.
For Use With (Application) Flammables storage
Color Yellow
Includes Internal metal lock with two keys
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.