Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Polypropylene Acid Bench Cabinet

Catalog No. 19039779 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19-039-779 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-779 Supplier SciMatCo™ Supplier No. SC5000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep acids safe and secure but readily in reach with a SciMat™ Polypropylene Acid Bench Cabinet.

Keep acids safe and secure but readily in reach with a SciMat™ Polypropylene Acid Bench Cabinet.

Safe, convenient bench or table top acid storage; Made of rust-free, noncorroding white polypropylene; Welded, liquid-tight interior seams and trough.

Keeps even the most corrosive liquids safely and conveniently within reach on the work surface. Designed to hold up to 6 x2.5L bottles, this durable 16 in. square (41cm) bench cabinet is constructed of rust-free, noncorroding .25 in. thick (0.64cm) white polypropylene, including the hinges. Doors are .5 in. thick white polypropylene with welded, liquid-tight interior seams and a 2 in. (5.1cm) trough to contain spillage.

Order Info

Interior dimensions: 15.25D x 15.5W x 15.25 in. H (38 x 39 x 38cm); exterior dimensions: 16.5D x 16W x 16 in. H (42 x 41 x 41cm).

Compliance

Meets OSHA's secondary containment standards.

Specifications

Dimensions (D x W x H) Interior 15.25 x 15.5 x 15.25 in.
Product Type Benchtop Storage Cabinet
Height (Metric) Exterior 41 cm
Width (Metric) Exterior 41 cm
Height (Metric) Interior 38 cm
No. of Doors 1
Width (Metric) Interior 39 cm
Depth (Metric) Exterior 42 cm
Depth (Metric) Interior 38 cm
Load Bearing Capacity 3.96 gal.
Material Polypropylene
Certifications/Compliance OSHA
Depth (English) Exterior 16.5 in.
Door Style Manual-close
Width (English) Interior 15.5 in.
Height (English) Interior 15.25 in.
Height (English) Exterior 16 in.
Includes 2 in. Trough contains internal spills, liquid tight all-welded interior to contain accidental spills
Color White
Depth (English) Interior 15.25 in.
Width (English) Exterior 16 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.