Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Stak-a-Cab™ Floor Stand

Catalog No. 17988487 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-988-487 Gray
17-988-485 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-988-487 Supplier SciMatCo™ Supplier No. SC2061
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Four built in adjustable leveling feet

Keep your important items off the floor by adding the SciMat™ Stak-a-Cab™ Floor Stand to your Stak-A-Cab storage cabinets,

  • Allows for the safe stacking of the Stak-a-Cabs up to three units high
  • Allows easier and safer access when cabinet is placed on the floor
  • Four built in leveling feet to level cabinets on uneven surfaces
  • Color to blend in with the bottom cabinet All units 46.5W x 4.625H x 17.75 in. D

Specifications

Width (Metric) Exterior 118.11 cm
Width (English) Exterior 45.6 in.
Description Stak-A-Cab Floor Stand
For Use With (Application) Safe stacking of the Stak-a-Cabs up to three units high
Product Type Floor Stand
For Use With (Equipment) Stak-A-Cab Combination Acid/Flammables Storage Cabinet
Includes Four built-in adjustable leveling feet
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.