Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Stak-a-Cab™ Oxidizer Cabinet

Catalog No. 19041900 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19-041-900 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-900 Supplier SciMatCo™ Supplier No. SC1960
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.

  • Cabinet is constructed of 1 in. exterior grade plywood
  • Individual cabinet is designed for stacking or as a stand-alone unit for the laboratory bench
  • Cabinet supplied with suitable locking mechanism and two keys
  • Cabinet is easily identified by the gray color and 10 in. Yellow Oxidizer Label on each door
  • Approx. Capacity: 16 x 1 gal.
  • Color: Gray
  • Exterior dimensions: 47W x 18H x 18 in. D

Specifications

Height (Metric) Exterior 45.7 cm
Width (Metric) Exterior 119.4 cm
No. of Doors 2
Depth (Metric) Exterior 45.7 cm
Load Bearing Capacity 16 x 1 gal.
Product Type Oxidizer Cabinet
Color Gray
For Use With (Application) Flammables
Certifications/Compliance NFPA, OSHA
Door Style Manual-close
Height (English) Exterior 18 in.
Width (English) Exterior 47 in.
Material Wood (Plywood)
Depth (English) Exterior 18 in.
Includes Suitable locking mechanism and two keys
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.