Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Stak-a-Cab™ Stackable Poison Storage Cabinet

Catalog No. 17988475 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (D x W x H):
18 x 47 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
17-988-475 18 x 47 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-475 Supplier SciMatCo™ Supplier No. SC2460
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.

  • Constructed of 1in. multi-ply exterior-grade plywood
  • Individual cabinet is designed for stacking or as a stand –alone unit for the laboratory bench
  • Allows for safe compatible organization of your laboratory
  • Poison Cabinet is easily identified by the gray color and a 10 in. Poison label on each door
  • Customize a chemical storage center for your special storage needs
  • Cabinet Floor constructed as a 2in. Liquid tight trough
  • Cabinet supplied with internal metal lock All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
  • Floor stand available: Fisher Cat 17-988-487
  • Can be stacked with Stak-A-Cab corrosives, flammables, and combination corrosives/flammables cabinets

Specifications

Load Bearing Capacity 20 x 1 gal.
Dimensions (D x W x H) 18 x 47 x 18 in.
Certifications/Compliance Meet or exceed all applicable NFPA and OSHA Standards
Product Type Poison Cabinet
Color Gray
Material Wood (Plywood)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.