Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Under-The-Counter Self-Closing Flammables Cabinet

Catalog No. 19139845 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
28 x 1 gal.
32 x 1 gal.
52 x 1 gal.
Width (English) Exterior:
29 in.
35 in.
47 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Width (English) Exterior
19-139-845 28 x 1 gal. 29 in.
19-139-844 52 x 1 gal. 47 in.
19-139-842 32 x 1 gal. 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-139-845 Supplier SciMatCo™ Supplier No. SC1829
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For added workplace safety, outfit your facility with a SciMat™ Under-The-Counter Self-Closing Flammables Cabinet—made to fit under existing fume hoods or as a stand-alone unit.

  • Constructed of 1inch mark (in.) multi-ply exterior–grade plywood
  • UTC cabinets for under laboratory casework or as a stand alone unit
  • Bright yellow finish for immediate identification
  • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
  • Cabinet supplied with internal metal lock with two keys
  • Cabinet supplied with toe-space 1.75 D x 2.5 in. H
  • Cabinets designed to support standard laboratory fume hoods (work surface not included)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards

Compliance

NFPA and OSHA

Specifications

Load Bearing Capacity 28 x 1 gal.
Door Style Self-close
No. of Shelves 1
No. of Doors 2
Includes Internal metal lock with two keys and toe-space 1.75D x 2.5 in. H
Color Yellow
For Use With (Application) Flammables; For under laboratory casework or as a stand alone unit
Height (English) Exterior 35.5 in.
Certifications/Compliance NFPA and OSHA. UL listed
Material Wood (Plywood)
Dimensions (D x W x H) Interior 22 x 29 x 35.5 in.
Width (English) Exterior 29 in.
Depth (English) Exterior 19 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.