Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Scissor Lift, End Loading
SDP

Catalog No. 22030587 Shop All Mopec Products
Change view
Click to view available options
Width (English):
28.5 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-030-587 28.5 in.
22-030-588 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-030-587 Supplier Mopec Supplier No. M690E23
Add to Cart
Add to Cart

The M690E Scissor Lifts are a heavy-duty, electromechanical cadaver handling lift designed for mortuary, hospital, and pathology settings. It uses a powered scissor action system with an integral battery charger to eliminate manual lifting, safely raising and lowering body tray.

Construction:

  • Fits 31 in. GA031 Autopsy tray (sold separately)
  • Raise or lower the cart using the dual sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls

Materials:

  • 11ga 1.5 in Square 304 stainless steel
  • Hydraulic Stryker base

Dimensions:

  • 77.5 L X 31 W X 31 in. (LxWxH) to 43.8 in. H

Capacity:

  • 500 lb.

Compatibility:

  • Fits GA031 trays

Specifications

Product Type Cadaver Lift
Material Stainless Steel (304)
Height (English) 15.5 in. to 93 in.
Length (English) 85.9 in.
Width (English) 28.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.