Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Scissor Lift, End Loading
SDP

Catalog No. 21870083 Shop All Mopec Products
Change view
Click to view available options
Width (English):
35.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-870-083 35.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-870-083 Supplier Mopec Supplier No. M690E31
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

It accommodates body trays and reduces physical strain during transfer and storage tasks.

  • Construction:
    • End-loading only
    • Battery-operated electromechanical, scissor lifting system
    • Integral battery charger and rechargeable battery
    • Flip-latches provided to secure loads and help prevent shifting
    • Full-swivel casters with brakes, and with directional lock
    • Corner bumper
    • Removable handle with quick release pins
    • 5-roller conveyor platform
    • Plastic hand-held lift controller
    • Fits corresponding 23, 27, or 31 in. trays (sold separately)
  • Materials:
    • 11-gauge 304 Stainless steel tubing
    • Various gages of stainless steel sheet metal
    • Galvanized steel rollers
  • Dimensions:
    • M690E-23 and M690E-27: 85.9 (L) x 28.5 (W) x 15.5 (minimum) - 93 (maximum) (H) in.
    • M690E-31: 88.3 (L) x 35.25 (W) x 16 (minimum) - 93.5 (maximum) (H) in.
  • Capacity:
    • 500 lb.
  • Utilities / Power:
    • 24 V power system, (2 Rechargeable deep-cycle 12-volt batteries included) battery cord accepts any standard 120 V/1 hp/60 V outlet
  • Compatibility:
    • M690E-23: JC023 and JC023D tray
    • M690E-27: JC027 and JC027D tray
    • M690E-31: GA031 tray
  • Note: Trays sold separately

Specifications

Product Type Scissor Lift
Material Stainless Steel
Voltage 120 V
Height (English) 15.5 to 93.5 in.
Length (English) 88.3 in.
Width (English) 35.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.