Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Scissor Lift, End and Side-Loading
SDP

Catalog No. 22030589 Shop All Mopec Products
Change view
Click to view available options
Width (English):
28.5 in.
30 in.
34 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-030-589 28.5 in.
22-030-590 30 in.
22-030-591 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-030-589 Supplier Mopec Supplier No. M690ES23
Add to Cart
Add to Cart

The M690ES Scissor Lifts are a heavy-duty, electromechanical cadaver handling lift designed for mortuary, hospital, and pathology settings. It uses a powered scissor action system with an integral battery charger to eliminate manual lifting, safely raising and lowering body trays.

Construction:

  • End and side-loading
  • Battery-operated electromechanical, scissor lifting system
  • Integral dual voltage battery charger and rechargeable battery
  • (6) Flip-latches provided to secure loads and help prevent shifting
  • (4) Full-swivel casters with brakes, (3) with brakes and (1) with directional lock
  • Removable handle with quick release pins
  • Multi-directional rollers which allow for end and side loading
  • Plastic hand-held lift controller
  • Fits 23 in., 27 in., or 31 in. trays (sold separately)

Materials:

  • 11GA 304 Stainless steel tubing
  • Various gages of stainless steel sheet metal
  • (10) Nylon/PVC rollers

Dimensions:

  • M690ES-23: 85.9 in. L x 28.5 in. W x 15.5 in. (minimum) - 93 in. (maximum) H
  • M690ES-27: 85.9 in. L x 30 in. W x 15.5 in. (minimum) - 93 in. (maximum) H
  • M690ES-31: 85.9 in. L x 34 in. W x 15.5 in. (minimum) - 93 in. (maximum) H

Capacity:

  • 450 lb.

Utilities / Power:

  • 24V power system, (2 Rechargeable deep-cycle 12-volt batteries included) battery cord accepts any standard 120V/1hp/60V outlet

Compatibility:

  • M690ES-23: JC023 and JC023D Tray
  • M690ES-27: JC027 and JC027D Tray
  • M690ES-31: GA031 Trays

Note: Trays sold separately

Specifications

Product Type Cadaver Lift
Material Stainless Steel (304)
Height (English) 15.5 in. to 93 in.
Length (English) 85.9 in.
Width (English) 28.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.