Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Scissor Lift, End and Side-Loading with Scale
SDP

Catalog No. 22030592 Shop All Mopec Products
Change view
Click to view available options
Width (English):
28.5 in.
30 in.
34 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-030-592 28.5 in.
22-030-593 30 in.
22-030-594 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-030-592 Supplier Mopec Supplier No. M690ESSC23
Add to Cart
Add to Cart

The M690ESSC Scissor Lifts with Scales are a heavy-duty, electromechanical cadaver handling lift designed for mortuary, hospital, and pathology settings. It uses a powered scissor action system with an integral battery charger to eliminate manual lifting, safely raising and lowering body trays.

Construction:

  • Fits 23 in., 27 in., or 31 in. trays (sold separately) based on model
  • Multi-directional rollers which allow for end and side loading
  • Includes scale with digital indicator
  • Battery-operated electromechanical scissor lifting system
  • Integral battery charger and rechargeable battery
  • Flip-latches are provided on ends and sides to secure loads and help prevent shifting
  • Full-swivel casters with brakes, (3) with total lock brakes and (1) with directional lock
  • Removable handle with quick release pins
  • Plastic hand-held lift controller

Materials:

  • 11GA 304 Stainless steel tubing
  • Various gages of stainless steel sheet metal
  • (10) Nylon/PVC multi-directional rollers

Dimensions:

  • M690ESSC-23: 85.3 in. L x 28.6 in. W x 16 in. (minimum) - 93.75 in. (maximum) H
  • M690ESSC-27: 85.3 in. L x 29.25 in. W x 16 in. (minimum) - 93.75 in. (maximum) H
  • M690ESSC-31: 85.3 in. L x 34 in. W x 15.5 in. (minimum) - 93.75 in. (maximum) H

Capacity:

  • 500 lb.

Utilities / Power:

  • 24V power system, (2 Rechargeable deep-cycle 12-volt batteries included) battery cord accepts any standard 120V/1hp/60V outlet

Compatibility:

  • M690ESSC-23: JC023 and JC023D trays, (T3626-23, T3636HS-23, T3626DHS-23 Legacy trays)
  • M690ESSC-27: JC027 and JC027D trays, (T3626-27, T3626HS-27, T3626DHS-27 Legacy trays)
  • M690ESSC-31: GA031 tray

Note: Trays sold separately

Specifications

Product Type Cadaver Lift
Material Stainless Steel (304)
Height (English) 15.5 in. to 93 in.
Length (English) 85.9 in.
Width (English) 28.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.