Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Box Sealing Tape

Catalog No. 19072063 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
50 m x 36 mm
Quantity:
48/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-072-063 50 m x 36 mm 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-063 Supplier 3M™ Supplier No. 7010312313
  • $674.00
    $592.65 / Case of 48

    Save $81.35

    12% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scotch™ Box Sealing Tape is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard.

  • Polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing.
  • Backing easily conforms around edges and on rough surfaces for a tight seal.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard
TRUSTED_SUSTAINABILITY

Specifications

Product Type Box Sealing Tape
For Use With (Application) Automated Carton Sealing, Box Closure, Branding
Adhesive Type Hot Melt Synthetic Rubber Resin
Color Clear
Dimensions (L x W) 50 m x 36 mm
Material Hot Melt Synthetic Rubber Resin
Model 373
Quantity 48/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.