Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Staples Advantage Scotch™ Brand Transparent Tape

Catalog No. 11865
Change view
Click to view available options
Dimensions (L x W):
108 ft. x 0.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-865 108 ft. x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-865 Supplier Staples Advantage Supplier No. MMM81034X36

missing translation for 'validMainframeMsg'

Protects labels on bottles, jars, tubes

  • Keeps labels clean and clearly readable
  • Can be used for splicing, mending, laminating
  • Dimensionally stable up to 107°C (225°F)
  • Resists degradation due to sunlight exposure, water, extended storage
  • Matte-finish acetate tape disappears when applied, stay invisible over time, and can be written on
  • Gloss-finish acetate tape is stronger than matte finish tapes; its 2 in. (51mm) width makes it perfect for covering large labels

Order Info

Tapes with 3 in. core fit 11-865-6 dispenser.

Specifications

Dimensions (L x W) 108 ft. x 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.