Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ General-Purpose Hand Pad 7447

Catalog No. 19047255 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in. (15.24 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-047-255 6 x 9 in. (15.24 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-255 Supplier 3M™ Supplier No. 7000000728
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Effective in a variety of applications including cleaning, finishing, graining, denibbing, and defuzzing. Use it by hand, with a hand-pad block, or on an inline sander. Abrasive mineral: Very fine-grade aluminum oxide. Maroon.
  • 3M Catalog# 7447
TRUSTED_SUSTAINABILITY

Specifications

Product Type General purpose hand pad
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Non-woven, Nylon/Polyester Fiber
Color Maroon
Dimensions (L x W) 6 x 9 in. (15.24 x 22.86 cm)
For Use With (Application) Cleaning, finishing, graining, denibbing and defuzzing
Model 7447
Width (English) 9 in.
Width (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.