Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ General Purpose Scouring Pad

Catalog No. 17623924 Shop All 3M Products
Change view
Click to view available options
Quantity:
20/Cs.
60/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17-623-924 20/Cs.
17-623-925 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-623-924 Supplier 3M™ Supplier No. 7100057470
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Medium duty scouring pad designed for everyday cleaning of cooking utensils and equipment. Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads. Non rusting and resilient, this synthetic pad can replace steel wool or stainless steel scrubbers.

  • Use for everyday cleaning of most cooking utensils and equipment.
  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
  • Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
  • Certified by HACCP International as 'Food Safe' and 'Fit for Purpose.'
  • For fast removal of finish and proven consistent stripping
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance HACCP International
Color Green
For Use With (Application) Commercial Kitchen Cleaning
Length (English) 9 in.
Length (Metric) 229 mm
Material Fiber, Mineral, Resin
Quantity 20/Cs.
Width (English) 6 in.
Width (Metric) 152 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.