Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Heavy-Duty Hand Pad 7440

Catalog No. 19047252 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in. (22.86 x 15.24 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-047-252 9 x 6 in. (22.86 x 15.24 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-252 Supplier 3M™ Supplier No. 7100080459
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Excellent for heavy cleaning, deburring, and finishing. Dense pad features aggressive web and may be used by hand, with a hand-pad block, or on an inline sander. Abrasive mineral: Medium-grade aluminum oxide. Tan.
  • 3M Catalog# 7440
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Hand Pad
Length (English) 9 in.
Length (Metric) 22.86 cm
Color Tan
Dimensions (L x W) 9 x 6 in. (22.86 x 15.24 cm)
For Use With (Application) Blending, cleaning, contour finishing, deburring, finishing
Model 7440
Width (English) 6 in.
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.