Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ SCOTCH-BRITE™ Hi Pro Sheet

Catalog No. 19072081 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-072-081 9 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-081 Supplier 3M™ Supplier No. 7010364348
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ Scotch-Brite™ Hi Pro Sheet swiftly and effectively cleans wood and metal substrates.

  • Commonly used in facilities care and cleaning
  • May be used by hand or with sanding block to tackle hard-to-reach areas
  • Aluminum Oxide mineral cuts sharp but leaves a soft scratch pattern
  • Open web is load resistant, prolonging abrasive service life
  • Open web features springy non-woven nylon fibers, minimizing gouging
TRUSTED_SUSTAINABILITY

Specifications

Product Type Abrasive Sheet
Length (English) 9 in.
Length (Metric) 22.86 cm
Material Silicon Carbide
Construction Open web construction, Non-woven abrasives
Dimensions (L x W) 9 x 6 in.
For Use With (Application) Commonly used in facilities care and cleaning
No. per Case 50 Sheets/Cs.
Width (English) 6 in.
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.