Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Light Cleansing Hand Pad

Catalog No. 19072034 Shop All 3M Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-072-034 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-034 Supplier 3M™ Supplier No. 7000000727
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scotch-Brite™ Light Cleansing Hand Pad is an excellent choice when a mild abrasive is required.

  • Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
  • Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
  • Very mild abrasive provides gentle yet thorough cleaning
  • Conformable web and fine mineral are excellent for fine finishes
  • Performance is similar to steel wool grade 0000 without rusting or splintering
  • Works well with liquid detergents
  • May be used by hand, with a hand pad block or on an in-line sander
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Pad
Length (English) 9 in.
Length (Metric) 22.86 cm
Material Nepheline Syenite
Color White
Dimensions (L x W) 9 x 6 in.
For Use With (Application) Cleaning, Finishing, Light Scuffing, Surface Preparation, Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
Model 7445
No. per Case 3 Boxes/Cs.
No. per Pack 20 Pads/Box
Width (English) 6 in.
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.