Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Light Duty Cleansing Pad

Catalog No. 19121509 Shop All 3M Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-121-509 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-121-509 Supplier 3M™ Supplier No. 7100332597
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces.

  • Rectangular
  • Dishwasher safe
  • Non-woven fibers
  • Mild abrasive
  • Typical applications: stainless steel, chrome, copper, porcelain and ceramic
  • 3M Catalog# 98

TRUSTED_SUSTAINABILITY

Specifications

Product Type Scouring Pads
Sterility Non-sterile
Color White
Description Third Party Certification: HACCP International
Dimensions (L x W) 9 x 6 in.
Disposable Single-use
For Use With (Application) Cleaning stainless steel, chrome, copper, porcelain and ceramic
Length (English) 9 in.
Length (Metric) 229 mm
Material Fiber, Mineral, Resin
Model 98
Quantity 20/Box, 3 Boxes/Cs.
Width (English) 6 in.
Width (Metric) 152 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.