Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Light Duty Hand Pad

Catalog No. 19072104 Shop All 3M Products
Change view
Click to view available options
Color:
Dark Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-072-104 Dark Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-104 Supplier 3M™ Supplier No. 7000121092
  • $9,026.00
    $6,577.65 / Case of 60

    Save $2,448.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Scotch-Brite™ Light Duty Hand Pad combines durability for long life, flexibility for reaching tight areas, and replaces steel wool for conditioning metal surfaces and paint prep without shredding, rusting, or splintering.

  • Ultra fine grade silicon carbide outperforms steel wool to clean, finish, and buff a variety of metal surfaces
  • Durable non-woven, open web construction won’t shred, rust or splinter like steel wool
  • Preps primer paint for final coat without splintering or contaminating the surface
  • Conformable pad accesses corners and other hard-to-reach areas
  • Open web construction resists loading and allows easy cleaning for repeated use
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Pad
Length (English) 9 in.
Length (Metric) 22.86 cm
Material Silicon Carbide
Color Dark Gray
Construction Non-woven, Open Web
Dimensions (L x W) 9 x 6 in.
No. per Case 3 Boxes/Cs.
No. per Pack 20 Pads/Box
Width (English) 6 in.
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.