Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Power Sponge 3000

Catalog No. 17623927 Shop All 3M Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-927 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-927 Supplier 3M™ Supplier No. 7100064740
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Scotch-Brite™ Power Sponge 3000 - Bow tie shaped dual action scouring sponge.

  • Scotch-Brite™ Power Pad combined with a sponge.
  • Antimicrobial protection is locked-in to resist odors in the sponge.
  • Up to 8 times less abrasive than other medium duty commercial scouring products
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scrub Sponge
Color Blue
For Use With (Application) Commercial Kitchen Cleaning
Length (English) 4.5 in.
Length (Metric) 114.3 mm
Quantity 20/Cs.
Width (English) 2.8 in.
Width (Metric) 71.12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.