Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Purple Scouring Pad

Catalog No. 17623929 Shop All 3M Products
Change view
Click to view available options
Color:
Purple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-929 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-929 Supplier 3M™ Supplier No. 7100080174
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Scotch-Brite™ Purple Scouring Pad cleans your dirtiest pots and pans twice as fast as conventional heavy duty scouring with less scratching. Food debris rinses out of the pad easily. Unique web construction stands up to your toughest jobs. Scratches less than other heavy duty pads.

  • Food debris rinses out of the pad easily.
  • Scratches less than other heavy duty pads.
  • Unique web construction stands up to your toughest jobs.
  • Certified by HACCP International as 'Food Safe' and 'Fit for Purpose.'
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scouring Pad
Certifications/Compliance HACCP International
Color Purple
For Use With (Application) Pot and Pan Cleaning
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Coiled fiber, Mineral, Resin
Quantity 24/Cs.
Width (English) 2.8 in.
Width (Metric) 71 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.