Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Ultra-Fine Hand Pad 7448

Catalog No. 19047254 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in. (15.24 x 22.8 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-047-254 6 x 9 in. (15.24 x 22.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-254 Supplier 3M™ Supplier No. 7100089226

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

  • Pad with conformable web is excellent for final finishing and light cleaning. May be used by hand, with a hand block, or on an inline sander. Abrasive mineral: Ultra Fine-grade silicon carbide. Light gray.
  • 3M Catalog# 7448
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ultra-fine Hand Pad
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Silicone Carbide
Color Light Gray
Dimensions (L x W) 6 x 9 in. (15.24 x 22.8 cm)
For Use With (Application) Excellent way to clean, scuff, grain, denib, debuzz, blend or finish a variety of materials
Model 7448
Width (English) 9 in.
Width (Metric) 22.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.