Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Glass Cloth Electrical Tape

Catalog No. 19072051 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
66 ft. x 1/2 in.
66 ft. x 3/4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-072-051 66 ft. x 1/2 in.
19-072-100 66 ft. x 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-072-051 Supplier 3M™ Supplier No. 7000145501
Add to Cart
Add to Cart

Scotch™ Glass Cloth Electrical Tape is premium grade and edge tear resistant.

  • Printable
  • Non corrosive adhesive
  • Offers solvent resistant protection
  • Flame retardant and suitable for 600V rated, dry location application motors and transformers.
  • Thermosetting, silicon adhesive provides an increased bond at high temperatures
  • Glass cloth backing optimally resists resist shrinking and burning
  • Used as a coil cover, anchor, banding, core, layer and crossover insulation
  • Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
  • Withstands a temperature range of 32 to 392°F (0 to 200°C)
  • UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Silicone
Product Type Glass Cloth Tape
For Use With (Application) Automotive, Commericial Solutions, Communications, Consumer, Design and Construction, Electronics, Energy, Health Care, Manufacturing, Mining, Oil and Gas
Model 69-1/2″X66′
Dimensions (L x W) 66 ft. x 1/2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.