Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Industrial Grade Packing Tape

Catalog No. 19072019 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
50 m x 48 mm
Color:
Gold
Quantity:
36/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Quantity
19-072-019 50 m x 48 mm Gold 36/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-019 Supplier 3M™ Supplier No. 7000042510
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Scotch™ Industrial Grade Packing Tape securely closes a wide variety of medium weight box materials, including recycled fiberboard

  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard
  • Polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing.
  • Backing easily conforms around edges and on rough surfaces for a tight seal.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Box Sealing Tape
For Use With (Application) Automated Carton Sealing, Box Closure, Branding
Adhesive Type Hot Melt Synthetic Rubber Resin
Color Gold
Description Industrial grade
Dimensions (L x W) 50 m x 48 mm
Material Hot Melt Synthetic Rubber Resin
Model 371
Quantity 36/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.