Learn More
Description
- Medium performance packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for palletized and unitized loads
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
- Polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing.
- Backing easily conforms around edges and on rough surfaces for a tight seal.
Specifications
Specifications
| Product Type | Box Sealing Tape |
| For Use With (Application) | Automated Carton Sealing, Box Closure, Branding |
| Adhesive Type | Hot Melt Synthetic Rubber Resin |
| Color | Clear |
| Description | Medium performance |
| Dimensions (L x W) | 50 m x 48 mm |
| Material | Hot Melt Synthetic Rubber Resin |
| Model | 372 |
| Quantity | 36/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.