Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Super 33+ Vinyl Electrical Tape

Catalog No. 19072116 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
20 ft. x 3/4 in.
44 ft. x 3/4 in.
66 ft. x 3/4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-072-116 66 ft. x 3/4 in.
19-072-053 20 ft. x 3/4 in.
19-072-105 44 ft. x 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-072-116 Supplier 3M™ Supplier No. 7010349613

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

3M™ Scotch™ Super 33+ Vinyl Electrical Tape features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers electrical and mechanical protection

  • 7 mil thick
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant
  • Inhibits the corrosion of electrical conductors
  • Provides electrical insulation for all wires and cables rated up to 600V
  • Made of durable PVC
  • Compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Color Black
Material Rubber
Product Type Vinyl Electrical Tape
For Use With (Application) Automotive, Communications, Design and Construction, Electronics, Energy, Manufacturing, Mining, Oil and Gas, Transportation
Model 33+-3/4X66FT-1.5
Quantity 100 Rolls/Cs.
Temperature Range (English) 0°F to 221°F
Temperature Range (Metric) 18°C to 105°C
Dimensions (L x W) 66 ft. x 3/4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.