Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Staples Advantage Scotch™ Two-Roll Tape Dispenser

Catalog No. 118656
Change view
Click to view available options
Holds:
1 or 2 Rolls of Tape
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-865-6 1 or 2 Rolls of Tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-865-6 Supplier Staples Advantage Supplier No. 504936

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For tapes with 3 in. cores

  • Holds either one roll of tape up to 2 in. wide (51mm) or two rolls, each up to 1 in. wide (25mm)
  • High-impact plastic

Specifications

Product Type 2-Roll Tape Dispenser
Color Tan
Holds 1 or 2 Rolls of Tape
Material Plastic
Capacity 1 Roll up to 2 in. W or 2 Rolls up to 1 in. W
For Use With (Equipment) For tapes with 3 in. cores
Model Pull and cut
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.