Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Vinyl Electrical Tape Super 88

Catalog No. 19072079 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 3/4 in.
66 ft. x 3/4 in.
Quantity:
10 Rolls/Carton, 100 Rolls/Cs.
12 Rolls/pk., 48 Rolls/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-072-079 66 ft. x 3/4 in. 10 Rolls/Carton, 100 Rolls/Cs.
19-072-072 36 yd. x 3/4 in. 12 Rolls/pk., 48 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-072-079 Supplier 3M™ Supplier No. 7000006092

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

3M™ Scotch™ Vinyl Electrical Tape Super 88 features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers excellent electrical and mechanical protection

  • 8.5 mil thick
  • Premium grade
  • All-weather
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Provides a protective jacket and electrical insulation for cables and splices up to 600V
  • Made of durable PVC
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Color Black
Material Rubber
Product Type Vinyl Electrical Tape
For Use With (Application) Electrical Maintenance
Model 88-3/4X66FT
Quantity 10 Rolls/Carton, 100 Rolls/Cs.
Temperature Range (English) 0°F to 221°F
Temperature Range (Metric) 18°C to 105°C
Dimensions (L x W) 66 ft. x 3/4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.