Learn More
Kimberly-Clark Professional™ Scott™ 24 Hour Sanitizing Wipes, Canister, White
Shop All Kimberly-Clark Professional ProductsDescription
Scott™ 24 Hour Sanitizing Wipes clean, sanitize and disinfect, all while not requiring any rinsing. The wipes are also bleach-free. The wipes use patented technology to create an antimicrobial defense barrier that delivers 24-hour sanitization when used as directed against Staphylococcus aureus, Enterobacter aerogenes and Community-Associated Methicillin Resistant Staphylococcus aureus Bacteria.
Scott™ 24 Hour Sanitizing Wipes provide disinfection of bacteria and viruses such as E.coli, S. aureus, coronavirus (previously tested against human coronavirus ATCC VR-74 Strain 229E), influenza A virus (H1N1), and respiratory syncytial virus (RSV), and are part of the EPA List N: Disinfectants for Use Against SARS-CoV-2. The wipes can be used on all non-porous and non-food-contact surfaces in the home, office, classroom, childcare facility and gym.
- Scott™ 24 Hour Sanitizing Wipes deliver sanitization against bacteria, even after multiple touches.
- Clean, sanitize and disinfect at the same time, while not requiring any rinsing or the use of gloves; Scott™ 24 Wipes are also bleach-free.
- Keep high touch surfaces clean and provide disinfection of bacteria and viruses with Scott™ 24.
- Can be used in the home, office, classroom, gym, or childcare facilities on countertops, in the bathroom, on cell phones, and beyond.
- 75 Wipes/Canister, 6 Canisters/Case, 450 Wipes/Case
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 4.50 in. |
| Length (Metric) | 11.43 cm |
| Width (English) | 4.50 in. |
| Width (Metric) | 11.43 cm |
| Material | Meltblown Basesheet |
| Autoclavable | Not Autoclavable |
| Basis Weight | 17.5 oz. |
| Color | White |
| Disposable | Single-use |
| Show More |
Use as directed.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.