Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ 24 Hour Sanitizing Wipes, Softpack, White

Catalog No. 17000248 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-248 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Keep out of reach of children.
Catalog No. 17-000-248 Supplier Kimberly-Clark Professional™ Supplier No. 41526
Keep out of reach of children.

Scott™ 24 Hour Sanitizing Wipes maintain surface sanitization for a full 24 hours, killing bacteria even after multiple touches.

Scott™ 24 Hour Sanitizing Wipes clean, sanitize and disinfect, all while not requiring any rinsing. The wipes are also bleach-free. The wipes use patented technology to create an antimicrobial defense barrier that delivers 24-hour sanitization when used as directed against Staphylococcus aureus, Enterobacter aerogenes and Community-Associated Methicillin Resistant Staphylococcus aureus Bacteria.

Scott™ 24 Hour Sanitizing Wipes provide disinfection of bacteria and viruses such as E.coli, S. aureus, coronavirus (previously tested against human coronavirus ATCC VR-74 Strain 229E), influenza A virus (H1N1), and respiratory syncytial virus (RSV), and are part of the EPA List N: Disinfectants for Use Against SARS-CoV-2. The wipes can be used on all non-porous and non-food-contact surfaces in the home, office, classroom, childcare facility and gym.

  • Scott™ 24 Hour Sanitizing Wipes deliver sanitization against bacteria, even after multiple touches.
  • Clean, sanitize and disinfect at the same time, while not requiring any rinsing or the use of gloves; Scott™ 24 Wipes are also bleach-free.
  • Keep high touch surfaces clean and provide disinfection of bacteria and viruses with Scott™ 24.
  • Can be used in the home, office, classroom, gym, or childcare facilities on countertops, in the bathroom, on cell phones, and beyond.
  • 10 Wipes/Softpack, 50 Softpacks/Case, 500 Wipes/Case; Flexible sealed pouch for on-the-go protection.

Specifications

Product Type Pre-saturated Wipe
Length (English) 6.75 in.
Length (Metric) 17.15 cm
Width (English) 10.00 in.
Width (Metric) 25.40 cm
Material Meltblown Basesheet
Autoclavable Not Autoclavable
Basis Weight 1.3 oz.
Color White
Disposable Single-use
Dimensions (L x W) 7.87 x 4.33 in.
For Use With (Application) Surface Sanitization and Disinfection
For Use With (Equipment) Non-Porous and Non-Food-Contact Surfaces
Packaging Quantity 10 Wipes/Softpack, 50 Softpacks/Cs, 500 Wipes/Cs
Sterility Non-sterile
Show More Show Less

Use as directed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.