Learn More
Kimberly-Clark Professional™ Scott™ Essential High-Capacity Hard Roll Towels
Shop All Kimberly-Clark Professional Products

Description
- Scott™ Essential provides reliable balance of efficiency, performance and value. You have more important things to think about than paper towels, so you can trust Scott™
- Essential Hard Roll Paper Towels with Absorbency Pockets. With the new paper design, our paper towel is Unmistakably Scott™ branded so you'll be recognized for providing the most well-known restroom brand in your facility.
- This new Elevated Scott™ Design was preferred 4 to 1 based upon a 2019 KCP Brand Differentiation Study.
- They are compatible with the innovative Scott™ Essential Towel Dispenser System.
- The manual (battery-free) and electronic paper towel dispenser offers one of the fastest roll change times on the market - up to seven days a year in labor savings.
- Each roll measures 8 in. by 950 ft., and ECOLOGO™ and FSC™ certified and meets the EPA minimums for post-consumer waste.
- Plus, the Scott™ Essential Towel Dispenser System is backed by a lifetime warranty and is designed to save you time and money, while reducing service disruptions and user complaints.
- It takes the worry out of paper towel dispensing, so you can focus on more important things.
Specifications
Specifications
| Product Type | Hand Towel Roll |
| Length (English) | 950 ft. |
| Length (Metric) | 289.56 m |
| Width (English) | 8 in |
| Width (Metric) | 20.32 cm |
| Material | Paper |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 950 ft x 8 in |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.