Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Essential Hard Roll Towels
GREENER_CHOICE

Catalog No. 19043220 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Brown
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-220 White
19-042-441 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-220 Supplier Kimberly-Clark Professional™ Supplier No. 01040
  • $383.00
    $267.65 / Case of 12

    Save $115.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-footage roll towel that provides reliable quality that lasts. Highly absorbent, so you’ll use less and waste less. Compatible with most universal hard roll towel dispensers Elemental chlorine-free (ECF) bleaching. Meets EPA standards, FSC™ and EcoLogo™ certified.

  • 800 feet per roll, 12 rolls per case for a total of 9,600 feet
  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system)
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business

Specifications

Product Type Hard Roll Towel
Length (English) 800 ft.
Length (Metric) 24,384 cm
Width (English) 800 ft.
Width (Metric) 20.32 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 800 ft. x 8 in. (243.84 m x 20.32 cm)
For Use With (Application) Provides reliable quality that lasts
For Use With (Equipment) Most universal hard roll towel dispensers
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.