Learn More
Kimberly-Clark Professional™ Scott™ Essential JRT Bathroom Tissue
Shop All Kimberly-Clark Professional Products

Description
- 12 rolls per case, 1,000 feet per roll, 12,000 feet per case; small case size for convenient commercial toilet paper storage
- Non-perforated, 2-ply, unscented white jumbo roll toilet paper is efficient for businesses
- One large roll equals 1,000 feet (often called Scott Essential 1000) or nearly five standard rolls to reduce run-outs and refills
- Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices
- Scotts JRT toilet paper meets EPA minimum standards and is FSC and EcoLogo certified
Specifications
Specifications
| Product Type | Jumbo Bathroom Tissue |
| Length (English) | 1000 ft. |
| Length (Metric) | 30,460 cm |
| Width (English) | 1000 ft. |
| Width (Metric) | 9.01 cm |
| Material | Recycled Fiber |
| Certifications/Compliance | EPA, FSC™, EcoLogo™ |
| Color | White |
| Dimensions (L x W) | 1000 ft. x 3.55 in. |
| For Use With (Application) | Ideal for high traffic areas by helping reduce run-outs and re-fills |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.