Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ and Kleenex™ Folded Paper Towels PROMO

Catalog No. 19120476PM Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
13.15 x 10.12 in.
9.4 x 9.2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-120-476PM 9.4 x 9.2 in.
06-666-32BPM 13.15 x 10.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-476PM Supplier Kimberly-Clark Professional™ Supplier No. 01804PM
Only null left
Add to Cart
Add to Cart

Offer excellent absorbency and hand-drying performance

  • Special drying process produces a softer finished towel.
  • Reliable quality, softness and absorbency means fewer towels used for better economy.

Specifications

Product Type Multi-fold Towel
Length (English) 9.4 in.
Length (Metric) 23.9 cm
Width (English) 9.4 in.
Width (Metric) 23.36 cm
Material Paper
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 9.4 x 9.2 in.
Format Multi-fold
For Use With (Application) Designed to reduce waste and provides excellent absorbency and hand-drying performance
For Use With (Equipment) Multi-fold towel dispenser
Packaging Quantity 250 Towels/Clip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.